Chianti 24in Single Vanity Cabinet, Mineral Gray
Mfr # E303-V24-MG
Zoro # G111115645
Key Features
- Width (In.) 24" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 27.5 in
- Depth (In.) 18.1 in
- Finish Mineral Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E303-V24-MG
- Zoro # G111115645
- UPC # 840108902802
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 27.5 in |
Depth (In.) | 18.1 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Mineral Gray |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 0 |
Description
Transform your bathroom into a modern yet simple space with the Chianti 24in Modern Gray Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Modern Gray finish that gives the piece a clean, crisp look. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Modern Gray or the Lino Bianco pattern. Includes wall mounting hardware.
- •Two door Mineral Gray single vanity cabinet with interior shelf space
- •Vanity cabinet only; hardware and Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •This cabinet can be wall-mounted; mounting hardware included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" FIBER WASHER (P6003-H26)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-AR-DST)
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (24000)
- ZORO SELECT Coupling, 1/2 in., FNPT x FSW (1003006001)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KD AMERICANA Seaside Tall Linen Cabinet Distressed White (KD3049061)
- MADE-TO-ORDER 3 Door Cabinet (MA724726)
- James Martin Vanities Bathroom Cabinets