Chianti 24in Single Vanity Cabinet, Mineral Gray, Brushed Nickel
Mfr # E303-V24-MG-BNK
Zoro # G611115671
Key Features
- Width (In.) 24" Single
- Body Material Yellow Poplar Solids, Plywood Panels and MDF
- Height (In.) 33.5 in
- Depth (In.) 18.1 in
- Number of Shelves 1
Product Information
- Brand James Martin Vanities
- MFR # E303-V24-MG-BNK
- Zoro # G611115671
- UPC # 840108912337
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18.1 in |
Details
Body Material | Yellow Poplar Solids, Plywood Panels and MDF |
Number of Shelves | 1 |
Finish | Mineral Gray |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 0 |
Description
Transform your bathroom into a modern yet simple space with the Chianti 24in Modern Gray Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Modern Gray finish that gives the piece a clean, crisp look. The cabinet stands on a Brushed Nickel stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Modern Gray or the Lino Bianco pattern.
- •Two door Mineral Gray single vanity cabinet with interior shelf space
- •Vanity cabinet and Brushed Nickel hardware/stand only; Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS V46Ac-1C 3/4" Npt. Pressure (V46AC-1C)
- SHAW PLUGS Expansion Plug, T-Handle, 2 In (52405)
- ZSI Beta Clamps, Standard, 3/4 In Tube, C (S3012C)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- ZENITH FRAMELESS BIVIEW LED ALUMINUM MEDICINE CABINET, LEFT HINGE (EMRA1824LL)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- James Martin Vanities Bathroom Cabinets