Chianti 20in Single Vanity, Whitewashed Walnut, Radiant Gold w/ White Glossy Composite Stone Top
Mfr # E303V20WWRGDWG
Zoro # G311117296
Key Features
- Width 20" Single
- Height 35.5 inch
- Material Parawood Solids, Plywood Panels and MDF, Walnut Veneers
- Finish Whitewashed Walnut
- Depth 15.4 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E303V20WWRGDWG
- Zoro # G311117296
- UPC # 840108931383
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 20" Single |
Height | 35.5 inch |
Depth | 15.4 inch |
Details
Material | Parawood Solids, Plywood Panels and MDF, Walnut Veneers |
Finish | Whitewashed Walnut |
Hardware Finish | Radiant Gold |
Shape | Rectangular |
Description
The Chianti 20in Single Whitewashed Walnut Vanity by James Martin Vanities is a classic shape that is topped with a rectangular composite stone top that gives it a transitional style. The body of the product is crafted from solid hardwood with a Whitewashed Walnut finish that gives the piece a clean, crisp look. The cabinet stands on a brushed stainless-steel base that is finished in a sleek Radiant Gold finish and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that is ready to handle all your bathroom essentials. This cabinet has reversible door panels, which give you choice of either the Whitewashed Walnut or the Taupe Faux Leather Herringbone pattern.
- •Two door Whitewashed Walnut single vanity with interior shelf space
- •Hardware/Stand Finish: Radiant Gold
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 3" x 2", Wall Thickness: 0.065" (ZUSA-STF-BW-126)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- AMERICAN FILTER CO 4 H, 4 PK (UKF8001-AFC-RF-M2-4-72147)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- James Martin Vanities Bathroom Vanities with Tops