Chianti 20in Single Vanity, Whitewashed Walnut, Matte Black, w/ White Glossy Composite Stone Top
Mfr # E303V20WWMBKWG
Zoro # G911116767
Key Features
- Width 20" Single
- Height 35.5 inch
- Material Parawood Solids, Plywood Panels and MDF, Walnut Veneers
- Finish Whitewashed Walnut
- Depth 15.4 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E303V20WWMBKWG
- Zoro # G911116767
- UPC # 840108931376
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 20" Single |
Height | 35.5 inch |
Depth | 15.4 inch |
Details
Material | Parawood Solids, Plywood Panels and MDF, Walnut Veneers |
Finish | Whitewashed Walnut |
Hardware Finish | Matte Black |
Shape | Rectangular |
Description
Transform your bathroom into a modern yet simple space with the Chianti 20in Whitewashed Walnut Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Whitewashed Walnut finish that gives the piece a clean, crisp look. The cabinet stands on a Matte Black stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Whitewashed Walnut or the Taupe Faux Leather Herringbone Pattern. The look is completed with a White Glossy Composite Stone integrated top and sink.
- •Two door Whitewashed Walnut single vanity with interior shelf space
- •Hardware/Stand Finish: Matte Black
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 24" GALVANIZED NIPPLE (356-311)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310039607)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310045802)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC30WW)
- CAMBRIDGE PLUMBING Complete 36" White Vanity Set with Polished Chrome Plumbing (8111BW-CP)
- James Martin Vanities Bathroom Vanities with Tops