Chianti 20in Single Vanity, Mineral Gray, Brushed Nickel, w/ White Glossy Composite Stone Top
Mfr # E303V20MGBNKWG
Zoro # G711116769
Key Features
- Width 20" Single
- Height 35.5 inch
- Material Yellow Poplar Solids, Plywood Panels and MDF
- Finish Mineral Gray
- Depth 15.4 inch
Product Information
- Brand James Martin Vanities
- MFR # E303V20MGBNKWG
- Zoro # G711116769
- UPC # 840108931321
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 20" Single |
Height | 35.5 inch |
Depth | 15.4 inch |
Details
Material | Yellow Poplar Solids, Plywood Panels and MDF |
Finish | Mineral Gray |
Hardware Finish | Brushed Nickel |
Shape | Rectangular |
Description
Transform your bathroom into a modern yet simple space with the Chianti 20in Modern Gray Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Modern Gray finish that gives the piece a clean, crisp look. The cabinet stands on a Brushed Nickel stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Modern Gray or the Lino Bianco pattern. The look is completed with a White Glossy Composite Stone integrated top and sink.
- •Two door Mineral Gray single vanity with interior shelf space
- •Hardware/Stand Finish: Brushed Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER MALE CONNECTOR (68PLM-6-2)
- ASI GLOBAL PARTITIONS Urinal Screen, Gray, 24 in W (65-M082481-9200)
- PARKER Elbow, 45 deg., Low Lead Brass, Flare (L249F-6-8)
- JONES STEPHENS Brushed Nickel Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312BN)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- James Martin Vanities Bathroom Vanities with Tops