Chianti 20in Single Vanity Cabinet, Whitewashed Walnut, Matte Black
Mfr # E303-V20-WW-MBK
Zoro # G711115694
Key Features
- Width (In.) 20" Single
- Body Material Parawood Solids, Plywood Panels and MDF, Walnut Veneers
- Height (In.) 33.5 in
- Depth (In.) 15.4 in
- Finish Whitewashed Walnut
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E303-V20-WW-MBK
- Zoro # G711115694
- UPC # 840108912283
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20" Single |
Height (In.) | 33.5 in |
Depth (In.) | 15.4 in |
Details
Body Material | Parawood Solids, Plywood Panels and MDF, Walnut Veneers |
Finish | Whitewashed Walnut |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 0 |
Description
Transform your bathroom into a modern yet simple space with the Chianti 20in Whitewashed Walnut Single Vanity Cabinet by James Martin Vanities. This chic vanity cabinet offers the ideal combination of style and storage. The body of the product is crafted from solid hardwood with a Whitewashed Walnut finish that gives the piece a clean, crisp look. The cabinet stands on a Matte Black stainless-steel base and includes height adjustable levelers. You will find ample storage space in the roomy cabinet that ready to handle all your bathroom essentials. This cabinet has reversible door panels, with your choice of either the Whitewashed Walnut or the Taupe Faux Leather Herringbone Pattern .
- •Two door Whitewashed Walnut single vanity cabinet with interior shelf space
- •Vanity cabinet and Matte Black hardware/stand only; Composite Stone integrated top and sink not included
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1 1/2 In (0500359542)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF2)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- FGI Foremost Monterrey MXBV3021 Vanity, Black Coffee (MXBV3021)
- James Martin Vanities Bathroom Cabinets