Shop All Bathroom Vanities with Tops
James Martin Vanities
Castilian 36in Single Vanity, Empire Gray w/ 3 CM White Zeus Quartz Top
Mfr # 160-V36-EG-3WZ
Zoro # G311116985
product price: $2,285.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,285.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 33.8 inch
- Material Maple, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish Empire Gray
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 160-V36-EG-3WZ
- Zoro # G311116985
- UPC # 840108952906
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Maple, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Empire Gray |
Countertop Material | White Zeus Quartz |
Hardware Finish | Brushed Nickel |
Shape | Rectangular |
Description
The Castilian 36in Empire Gray Single Vanity Cabinet by James Martin Vanities features hand-carved raised bun feet and raised panel drawer fronts. This piece includes two hide-away tip-out top drawers as well as one U-Shaped bottom drawer, offering maximum storage space around the plumbing. Dark Antique Brass hardware and matching decorative wood backsplash are included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top and one white ceramic rectangular sink.
- •Three drawer Empire Gray single vanity; U-shaped drawer on bottom to allow for storage as well as plumbing; top drawers are tip-out style
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge White Zeus Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Cover Plate, 8" Size, Polished Chrome (THP3159#CP)
- KOHLER Assembly-Side Spray (1085211-VS)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (SL300-90)
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- James Martin Vanities Bathroom Vanities with Tops