Shop All Bathroom Cabinets
James Martin Vanities
Castilian 36in Single Vanity Cabinet, Aged Cognac
Mfr # 160-V36-ACG
Zoro # G111115768
product price: $1,545.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,545.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Maple, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Height (In.) 32.6 in
- Depth (In.) 22.9 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 160-V36-ACG
- Zoro # G111115768
- UPC # 846871009403
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.6 in |
Depth (In.) | 22.9 in |
Details
Body Material | Maple, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Number of Shelves | 1 |
Finish | Aged Cognac |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 0 |
Description
The Castilian 36in Aged Cognac Single Vanity Cabinet by James Martin Vanities features hand-carved raised bun feet and raised panel drawer fronts. This piece includes two hide-away tip-out top drawers as well as one U-Shaped bottom drawer, offering maximum storage space around the plumbing. Dark Antique Brass hardware and matching decorative wood backsplash are included.
- •Three drawer Aged Cognac single vanity cabinet; U-shaped drawer on bottom to allow for storage as well as plumbing; top drawers are tip-out style
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE+ 7.5 GPM 180,000 BTU Propane Gas Exterior Tankless Water Heater (RL75EP)
- KOHLER 38-7/16" L, Purist, Metal, Purist 36" Grab Bar (11895-BN)
- STATE INDUSTRIES H20 Pilot Assembly Natural Gas, Liquid Propane (9007877005)
- HAM-LET 1/4" MNPT Brass Ball Valve Angle (H-1280-B-N-1/4-A)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- BRADLEY Medicine Cabinet, Recessed, Steel (9663-000000)
- KETCHAM 18" x 24" Stainless Steel Surface Mounted SS Framed Medicine Cabinet (174SS-SM)
- James Martin Vanities Bathroom Cabinets