Shop All Bathroom Vanities with Tops
James Martin Vanities
Castilian 36in Single Vanity, Aged Cognac w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 160-V36-ACG-3EJP
Zoro # G611117163
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,365.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 33.8 inch
- Material Maple, Yellow Poplar, Plywood Panels, Red Oak Veneers
- Finish Aged Cognac
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 160-V36-ACG-3EJP
- Zoro # G611117163
- UPC # 846871078324
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Maple, Yellow Poplar, Plywood Panels, Red Oak Veneers |
Finish | Aged Cognac |
Hardware Finish | Brushed Nickel |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The Castilian 36in Aged Cognac Single Vanity Cabinet by James Martin Vanities features hand-carved raised bun feet and raised panel drawer fronts. This piece includes two hide-away tip-out top drawers as well as one U-Shaped bottom drawer, offering maximum storage space around the plumbing. Dark Antique Brass hardware and matching decorative wood backsplash are included. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white ceramic rectangular sink.
- •Three drawer Aged Cognac single vanity; U-shaped drawer on bottom to allow for storage as well as plumbing; top drawers are tip-out style
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MNC7)
- ZORO SELECT 1/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB10)
- BECK 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0331047001)
- LEGEND VALVE 1-1/4 x 1T4301 NO LEAD PAKXPAK (313-221NL)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- KOHLER Jacquard 36 Vanity, 2 Door, 1 Dwr Legs (99506-LG-1WA)
- James Martin Vanities Bathroom Vanities with Tops