Shop All Bathroom Mirrors
James Martin Vanities
Callie 30in Round Mirror, White Mother of Pearl
Mfr # 725-MR30-MOP
Zoro # G011115974
product price: $831.00
/ea
Free Shipping & Returns
$831.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 30.0 in
- Finish White Mother of Pearl
- Depth (In.) 0.75 in
- Material Plywood with Mother of Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 725-MR30-MOP
- Zoro # G011115974
- UPC # 840108945175
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30.0 in |
Width | 30" |
Depth (In.) | 0.75 in |
Details
Finish | White Mother of Pearl |
Material | Plywood with Mother of Pearl |
Description
A mosaic of iridescent white mother-of-pearl frames the Callie mirror, bringing bright, organic elegance to your bathroom. The natural shell's neutral white and grey tones make this the perfect complement to any color scheme or design style. The cut Bevel adds a feel of luxury. Available in two sizes, 26in rectangle, and 30in round.
- •30"W x 7/8"D x 30"H
- •Available in four sizes, 26", 30", 36", and 48".
- •Features premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features hand-inlaid white iridescent Mother of Pearl over an MDF core.
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (465-025X)
- DANCO Faucet Spray Diverter, BrassPlasticRubber, For DeltaPeerless Single Handle Kitchen Sink Faucets (80093E)
- SPEAKMAN Neo VS-5000-E2 Exhilaration Hand Held Shower Head (VS-5000-E2)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 1" Pipe Size (BULK-PF-161)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- CLEARMIRROR ClearMirror 16104-122424M Fog Free Shower Clear Mirror 12 x 24 in. (16104-122424M)
- KOHLER Tresham Framed Mirror (99650-1WA)
- KOHLER Verdera 24" X 30" Slow-Close Medicine (99007-NA)
- BRADLEY 30 in "H x 16 in "W, Framed, Mirror, Glass (740-016300)
- MANMADE 31.5 x 23.6 in. Bella Frameless Bathroom Wall Mirror (MA2563779)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 1 Side Promirror Polycarbonate Halogen, 0.08 (SPCAR1CL.080X48.000X96.00HALMI)
- James Martin Vanities Bathroom Mirrors