Shop All Bathroom Mirrors
James Martin Vanities
Callie 26in Mirror, White Mother of Pearl
Mfr # 725-M26-MOP
Zoro # G111115775
Free Shipping & Returns
$765.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 38.0 in
- Finish White Mother of Pearl
- Depth (In.) 0.75 in
- Material Plywood with Mother of Pearl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 725-M26-MOP
- Zoro # G111115775
- UPC # 840108945168
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 38.0 in |
Width | 26" |
Depth (In.) | 0.75 in |
Details
Finish | White Mother of Pearl |
Material | Plywood with Mother of Pearl |
Description
A mosaic of iridescent white mother-of-pearl frames the Callie mirror, bringing bright, organic elegance to your bathroom. The natural shell's neutral white and grey tones make this the perfect complement to any color scheme or design style. The cut Bevel adds a feel of luxury. Available in two sizes, 26in rectangle, and 30in round.
- •26" W x 7/8"D x 38"H
- •Available in four sizes, 26", 30", 36", and 48".
- •Features dual sets of premium recessed keyhole-style hangers for secure wall mounting, vertically or horizontally
- •Features hand-inlaid white iridescent Mother of Pearl over and MDF core.
- •James Martin mirrors are exceptionally versatile.
- •Mounting hardware is included with purchase
- •1" Bevel cut glass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank, Close Coupled (1383446-NY)
- HAYWARD FLOW CONTROL Relief Valve, 1", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1100T)
- ZORO SELECT PVC Reducing Tee, Insert, 2 in x 2 in x 1 in Pipe Size (1401249)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- MIRREDGE 1-1/2" W, Dove White Seam Plates (88502)
- KOHLER Verdera Lighted Mirror, 24 W X 33 H (99571-TLC-NA)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Gold (KMM101BG)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Mirror (TPM-1622)
- James Martin Vanities Bathroom Mirrors