Shop All Bathroom Cabinets
James Martin Vanities
Brookfield Linen Cabinet, Burnished Mahogany
Mfr # 147-114-5066
Zoro # G611115657
Free Shipping & Returns
$1,105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 20.5 in
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 65.0 in
- Depth (In.) 16.3 in
- Finish Burnished Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5066
- Zoro # G611115657
- UPC # 846871002442
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20.5 in |
Height (In.) | 65.0 in |
Depth (In.) | 16.3 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Burnished Mahogany |
Number of Shelves | 1 |
Number of Drawers | 1 |
Number of Doors | 2 |
Description
The Brookfield Burnished Mahogany Linen Closet by James Martin Vanities is truly breathtaking. Featuring a beautiful glass-insert top door and side windows, along with a lower door and drawer, you get the best of both worlds as far as storage and style.
- •Two door Burnished Mahogany linen cabinet with one drawer; top door is glass insert
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Linen Cabinet Measurements: 65" H x 20.5" W x 16.3" D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-8-8)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 316 SS (60B70301)
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 3 in Pipe Size (1WKL7)
- KBI Tee Pvc Compression 1.5 (CPT-1500-T)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 16" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (173)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- James Martin Vanities Bathroom Cabinets