Shop All Bathroom Cabinets
James Martin Vanities
Brookfield Linen Cabinet, Bright White
Mfr # 147-L20-BW
Zoro # G411116052
Free Shipping & Returns
$1,105.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 20.5 in
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 65.0 in
- Depth (In.) 16.3 in
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-L20-BW
- Zoro # G411116052
- UPC # 840108916540
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 20.5 in |
Height (In.) | 65.0 in |
Depth (In.) | 16.3 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Bright White |
Number of Shelves | 1 |
Number of Drawers | 1 |
Number of Doors | 2 |
Description
The Brookfield Bright White Linen Closet by James Martin Vanities is truly breathtaking. Featuring a beautiful glass-insert top door and side windows, along with a lower door and drawer, you get the best of both worlds as far as storage and style.
- •Two door Country Oak linen cabinet with one drawer; top door is glass insert
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Linen Cabinet Measurements: 65" H x 20.5" W x 16.3" D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-53)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215B050CSA)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- AMERICAN VALVE 4000D 3 3 in. Ductile Iron Flanged Ball Valve (4000D 3")
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- DISTINCT KITCHEN AND BATH ARIA 24 x 12 Floating Bathroom Vanity with Doors, White (ARIADUMVEA64White)
- James Martin Vanities Bathroom Cabinets