Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 72in Double Vanity Cabinet, Bright White
Mfr # 147-V72-BW
Zoro # G911115708
product price: $2,169.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,169.00
Free 30-Day Returns
Key Features
- Width (In.) 72" Double
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-V72-BW
- Zoro # G911115708
- UPC # 840108916908
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 72" Double |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Number of Shelves | 2 |
Finish | Bright White |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 4 |
Description
The Brookfield 72in Bright White Double Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Four doors, two on either side, open to shelves for storage below and three center drawers. The look is completed with Antique Brass door and drawer pulls. Matching decorative wood backsplash is included.
- •Four door Bright White double vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass Reducing Tee (EPXT343412)
- EAGLE GROUP Drop-In Sink, Single, 14" x 12" x 9.5" (SR12-14-9.5-1)
- AMTROL Sx30V Floor Mount Expansion (SX30V)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- James Martin Vanities Bathroom Cabinets