Shop All Bathroom Vanities with Tops
James Martin Vanities
Brookfield 72in Double Vanity, Burnished Mahogany w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 147-114-5761-3AF
Zoro # G311118163
product price: $4,329.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$4,329.00
Free 30-Day Returns
Key Features
- Width 72" Double
- Height 34.3 inch
- Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Burnished Mahogany
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5761-3AF
- Zoro # G311118163
- UPC # 846871042325
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Burnished Mahogany |
Shape | Rectangular |
Hardware Finish | Antique Brass |
Countertop Material | Arctic Fall Solid Surface |
Description
The Brookfield 72in Burnished Mahogany Double Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Four doors, two on either side, open to shelves for storage below and three center drawers. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top with two white ceramic rectangular sinks.
- •Four door Burnished Mahogany double vanity with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Arctic Fall Solid Surface top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-540 WATER HEATER DRAIN (107-169)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- APOLLO VALVES 1-1/4" NPT Brass Ball Valve Inline (94ALF-106-01A)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7810-HGA-2)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- James Martin Vanities Bathroom Vanities with Tops