Shop All Bathroom Vanities with Tops
James Martin Vanities
Brookfield 60in Single Vanity, Warm Cherry w/ 3 CM Ethereal Noctis Quartz Top
Mfr # 147-114-5381-3ENC
Zoro # G311118040
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$3,054.00
Free 30-Day Returns
Key Features
- Width 60" Single
- Height 34.3 inch
- Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Warm Cherry
- Hardware Finish Antique Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5381-3ENC
- Zoro # G311118040
- UPC # 840108938337
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Warm Cherry |
Hardware Finish | Antique Brass |
Countertop Material | Ethereal Noctis Quartz |
Shape | Rectangular |
Description
The Brookfield 60in Warm Cherry Single Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors on either side, open to shelves for storage below. Three center drawers, made up of a lower double-height drawer and both middle and top short-length standard drawers, offer additional storage space. Antique Brass door and drawer pulls. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Ethereal Noctis Silestone Quartz top with one white ceramic rectangular sink.
- •Two door Warm Cherry single vanity with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Ethereal Noctis Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- COMPONENT HARDWARE Strainer, Drain , Twistlock (DSS-Y003-KT)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-0)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-SS)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops