Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 60in Single Vanity Cabinet, Warm Cherry
Mfr # 147-114-5381
Zoro # G311116084
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,899.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Finish Warm Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5381
- Zoro # G311116084
- UPC # 846871020880
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Warm Cherry |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 2 |
Description
The Brookfield 60in Warm Cherry Single Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors on either side, open to shelves for storage below. Three center drawers, made up of a lower double-height drawer and both middle and top short-length standard drawers, offer additional storage space. Antique Brass door and drawer pulls. Matching wood backsplash is included.
- •Two door Warm Cherry single vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Valve Cover (47343550)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- ZORO SELECT 1/4" MNPT x FNPT 304 SS Street Elbow (40SE113N014)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- ZENITH PRODUCTS Zenith Products MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet (MM1027)
- KETCHAM 18" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (181-SM)
- James Martin Vanities Bathroom Cabinets