Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 60in Single Vanity Cabinet, Bright White
Mfr # 147-V60S-BW
Zoro # G611116234
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,899.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Single
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Finish Bright White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-V60S-BW
- Zoro # G611116234
- UPC # 840108916694
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Single |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Bright White |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 2 |
Description
The Brookfield 60in Bright White Single Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors, on either side, open to shelves for storage below and three center drawers, made up of a lower double-height drawer and both middle and top short-length standard drawers, offer additional storage space. The look is completed with Antique Brass door and drawer pulls. Matching decorative wood backsplash is included.
- •Two door Bright White single vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- ALFA LAVAL Valve Disc Check 2" Clamp Ends Epdm 316L Ss (LKC-2-GC-2-POL-T316)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- KOHLER Tone Pull-Down Single-Handle Semi-Professional Kitchen Sink Faucet (23765-2MB)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- James Martin Vanities Bathroom Cabinets