Shop All Bathroom Vanities with Tops
James Martin Vanities
Brookfield 60in Double Vanity, Warm Cherry w/ 3 CM White Zeus Quartz Top
Mfr # 147-114-5681-3WZ
Zoro # G911117719
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,224.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 34.3 inch
- Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Warm Cherry
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5681-3WZ
- Zoro # G911117719
- UPC # 840108952463
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Warm Cherry |
Shape | Rectangular |
Hardware Finish | Antique Brass |
Countertop Material | White Zeus Quartz |
Description
The Brookfield 60in Warm Cherry Double Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors on either side open to shelves for storage below. Three center drawers made up of a lower double-height drawer and both middle and top standard drawers, offer additional storage space. Antique Brass door and drawer pulls. Matching wood backsplash is included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top with two white ceramic rectangular sinks.
- •Two door Warm Cherry double vanity with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge White Zeus Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- APOLLO VALVES Globe Valve, 1/2 In., FNPT, 100 Deg F (60B10324)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- LAVIVA Nova 32, White Cabinet & Ceramic Basin Counter (31321529-32W-CB)
- James Martin Vanities Bathroom Vanities with Tops