Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 60in Double Vanity Cabinet, Country Oak
Mfr # 147-114-5671
Zoro # G611115992
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,869.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Double
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Finish Country Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5671
- Zoro # G611115992
- UPC # 846871020897
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Country Oak |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 2 |
Description
The Brookfield 60in Country Oak double Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors, on either side, open to shelves for storage below and three center drawers, made up of a lower double-height drawer and both middle and top standard drawers, offer additional storage space. The look is completed with Antique Brass door and drawer pulls. Matching decorative wood backsplash is included.
- •Two door Country Oak double vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- GINGER Double Robe Hook in Polished Nickel (5310D/PN)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU77)
- JONES STEPHENS 1" Black Floor Flange (B3550150)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BAXTON STUDIO Campbell Modern and Contemporary White Finished Wood Over the Toilet Bathroom Storage Cabinet (182-11335-Zoro)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- James Martin Vanities Bathroom Cabinets