Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 60in Double Vanity Cabinet, Burnished Mahogany
Mfr # 147-114-5661
Zoro # G611115770
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,869.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Double
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5661
- Zoro # G611115770
- UPC # 846871002060
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Number of Shelves | 2 |
Finish | Burnished Mahogany |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 3 |
Description
The Brookfield 60in Burnished Mahogany Double Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors, on either side, open to shelves for storage below and three center drawers, made up of a lower double-height drawer and both middle and top standard drawers, offer additional storage space. The look is completed with Antique Brass door and drawer pulls. Matching decorative wood backsplash is included.
- •Two door Burnished Mahogany double vanity cabinet with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gruvlok Grooved Fitting Gasket, 2-1/2 in Nominal, EPDM, Domestic (G250E)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 in x 1/2 in Pipe Size (407130)
- STEEL & OBRIEN 1" Tri-Clamp End x Male Pipe Thread - 2-1/4" Long 316 (21MP-1-316)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 5/32" Tube Size, Black (ZUSA-TF-PTC-743)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- James Martin Vanities Bathroom Cabinets