Shop All Bathroom Vanities with Tops
James Martin Vanities
Brookfield 60in Double Vanity, Bright White w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 147-V60D-BW-3EJP
Zoro # G911117962
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,339.00
Free 30-Day Returns
Key Features
- Width 60" Double
- Height 34.3 inch
- Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Bright White
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 147-V60D-BW-3EJP
- Zoro # G911117962
- UPC # 840108916885
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Bright White |
Shape | Rectangular |
Hardware Finish | Antique Brass |
Countertop Material | Eternal Jasmine Pearl Quartz |
Description
The Brookfield 60in Bright White Double Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors on either side open to shelves for storage below. Three center drawers made up of a lower double-height drawer and both middle and top standard drawers, offer additional storage space. Antique Brass door and drawer pulls. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Eternal Pearl Jasmine Silestone Quartz top with two white ceramic rectangular sinks.
- •Two door Bright White double vanity with three drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Female Bulkhead, 3/8" x 1/4" Female NPT (PMF3/8-N2)
- ASI GLOBAL PARTITIONS Zamac Stop & Keeper Use W/Polymer Partition (40-8562308)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 6 in Pipe Size (429585)
- ZORO SELECT PVC Coupling, Socket x Socket, 3/8 in Pipe Size (429003)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-48BLU-BL-2056-WH)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- James Martin Vanities Bathroom Vanities with Tops