Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 48in Single Vanity Cabinet, Antique Black
Mfr # 147-114-5236
Zoro # G611115633
product price: $1,725.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,725.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Finish Antique Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5236
- Zoro # G611115633
- UPC # 846871021726
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Antique Black |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 2 |
Description
The Brookfield 48in Antique Black Single Cabinet Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Two doors open to shelves for storage below. Two drawers made up of a lower double-height drawer and a middle standard drawer, offer additional storage space, with Antique Brass door and drawer pulls. Matching wood backsplash is included.
- •Two door Antique Black single vanity cabinet with two standard drawers and interior shelf space; lower drawer is double-height
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 2" x 3/4" Pipe Size (22UL44)
- ZORO SELECT Nylon Tubing for Air, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-630)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- CONVENIENCE CONCEPTS 21in. X 32in. Oval Medicine Cabinet (HI2595427)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Door (ANVA77WH)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- James Martin Vanities Bathroom Cabinets