Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 36in Single Vanity Cabinet, Country Oak
Mfr # 147-114-5576
Zoro # G411115710
product price: $1,295.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,295.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5576
- Zoro # G411115710
- UPC # 846871021702
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Number of Shelves | 1 |
Finish | Country Oak |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 2 |
Description
The Brookfield 36in Country Oak Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. One door opens to shelves for storage below and two drawers, made up of a lower double-height drawer and a middle standard drawer, offer additional storage space. The look is completed with Antique Brass door and drawer pulls. Matching decorative wood backsplash is included.
- •One door Country Oak single vanity cabinet with two drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2x3/4x1-1/2 GALV. RED. TEE (352-279C)
- B & K/MUELLER INDS B & K Drinking Water Bubbler, 1/2 In Connection, Brass, Chrome (220-007NL)
- B & K UNION 3/8"" BLACK (521-702HN)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Verdera Lighted Medicine Cabinet, 34 W X 30 H (99009-TLC-NA)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- KD MUEBLE Decatur Over-The-Toilet Cabinet Space Saver (KD2650399)
- James Martin Vanities Bathroom Cabinets