Shop All Bathroom Vanities with Tops
James Martin Vanities
Brookfield 36in Single Vanity, Burnished Mahogany w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 147-114-5566-3EJP
Zoro # G911116347
product price: $2,115.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,115.00
Free 30-Day Returns
Key Features
- Width 36" Single
- Height 34.3 inch
- Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Burnished Mahogany
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-114-5566-3EJP
- Zoro # G911116347
- UPC # 846871074968
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Burnished Mahogany |
Shape | Rectangular |
Countertop Material | Eternal Jasmine Pearl Quartz |
Hardware Finish | Antique Brass |
Description
The Brookfield 36in Burnished Mahogany Single Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. One door opens to shelves for storage below. Two drawers made up of a lower double-height drawer and a middle standard drawer offer additional storage space. Antique Brass door and drawer pulls. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Eternal Pearl Jasmine Silestone Quartz top with one white ceramic rectangular sink.
- •One door Burnished Mahogany single vanity with two drawers and interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Faucet (Z6920-XL-MV)
- DELTA Delta Universal Showering Components (BAS4BX)
- ZORO SELECT Female Socket, Cast Iron Deep Seal P-Trap (222564)
- WATTS Repair Kit For 2" 116Xy (5346-01)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48-OLYMPUS)
- LAVIVA Wimbledon, 36, White Cabinet & White Stripes Counter (313YG319-36W-WS)
- James Martin Vanities Bathroom Vanities with Tops