Shop All Bathroom Cabinets
James Martin Vanities
Brookfield 26in Single Vanity Cabinet, Bright White
Mfr # 147-V26-BW
Zoro # G811115990
product price: $975.00
/ea
Free Shipping & Returns
$975.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 26" Single
- Body Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Height (In.) 33.5 in
- Depth (In.) 22.8 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-V26-BW
- Zoro # G811115990
- UPC # 840108916977
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 26" Single |
Height (In.) | 33.5 in |
Depth (In.) | 22.8 in |
Details
Body Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Number of Shelves | 1 |
Finish | Bright White |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 0 |
Description
The Brookfield 26in Bright White Single Vanity Cabinet by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Single door cabinet with a shelf for additional storage space. The look is completed with an Antique Brass door pull. Matching decorative wood backsplash is included.
- •One door Bright White single vanity cabinet with interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris Nylon Push-In Union Tee, 1/4" (31045600)
- LEGEND VALVE 1-1/4" BRONZE UNION NO LEAD (310-146NL)
- DELTA Single Handle Laboratory Specialty Faucet, Chrome (W6629DI)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF14401)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- ZENITH CABNT RECTANG 26X24X4.5"" (W24)
- DELUXDESIGNS 21 x 31 in. 1 Door Metro Oval Beveled Edge Medicine Cabinet, Basic White & Steel (DE3576945)
- James Martin Vanities Bathroom Cabinets