Shop All Bathroom Vanities with Tops
James Martin Vanities
Brookfield 26in Single Vanity, Antique Black w/ 3 CM Eternal Marfil Quartz Top
Mfr # 147-114-V26-AQB-3EMR
Zoro # G911116774
product price: $1,615.00
/ea
Free Shipping & Returns
$1,615.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26" Single
- Height 34.3 inch
- Material Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers
- Finish Antique Black
- Depth 23.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 147-114-V26-AQB-3EMR
- Zoro # G911116774
- UPC # 840108920776
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 26" Single |
Height | 34.3 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels and MDF, Red Oak Veneers |
Finish | Antique Black |
Shape | Rectangular |
Hardware Finish | Antique Brass |
Countertop Material | Eternal Marfil Quartz |
Description
The Brookfield 26in Antique Black Single Vanity by James Martin Vanities features hand carved accenting filigrees and raised panel doors. Single door cabinet with a shelf for additional storage space. The look is completed with a 3 CM eased edge Eternal Marfil Silestone Quartz top with one white ceramic rectangular sink.
- •One door Antique Black single vanity with interior shelf space
- •Hardware Finish: Antique Brass
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Marfil Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 149570 (149570)
- LEGEND VALVE 3/4" T-534 NO-KINK HOSE BIBB (107-214)
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Black (HI2222514)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC30WW)
- James Martin Vanities Bathroom Vanities with Tops