Brittany 72in Double Vanity, Smokey Celadon w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 650-V72-SC-3EJP
Zoro # G911116897
Key Features
- Width 72" Double
- Height 33.8 inch
- Material Yellow Poplar, Plywood Panels
- Finish Smokey Celadon
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 650-V72-SC-3EJP
- Zoro # G911116897
- UPC # 840108951220
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 72" Double |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Smokey Celadon |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The Smokey Celadon finish on the 72in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 72in cabinet, with decorative wood backsplash, features optimal organization with two hide-away tip-out drawers plus four center drawers. This cabinet has two sets of doors, each concealing an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The marbleized detail and neutral contrasting hues of the Eternal Jasmine Pearl Silestone Quartz top allow for a rich, elegant look. All of our 3 CM tops include a porcelain undermount sink.
- •Four door Smokey Celadon double vanity with six drawers and interior shelf space; top outside drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- PARKER 3/8" MNPT 316 SS 90 Degree Elbow (6-6 ME-SS)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Mid Arc Bathroom Faucet, Chrome (77-1190)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- KOHLER 48 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White Oak (35021-SWK)
- James Martin Vanities Bathroom Vanities with Tops