Brittany 60in Single Vanity, Victory Blue w/ 3 CM Charcoal Soapstone Quartz Top
Mfr # 650-V60S-VBL-3CSP
Zoro # G311117869
Key Features
- Width 60" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Victory Blue
- Hardware Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V60S-VBL-3CSP
- Zoro # G311117869
- UPC # 846871093723
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Victory Blue |
Hardware Finish | Satin Nickel |
Countertop Material | Charcoal Soapstone Quartz |
Shape | Rectangular |
Description
The Brittany 60in Victory Blue Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge Charcoal Soapstone Silestone Quartz top by Silestone and one white ceramic sink.
- •One door Victory Blue single vanity with seven drawers and interior shelf space; lower drawers are double-height; top drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Charcoal Soapstone Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- LEGEND VALVE 3/4" CCF TEE (302-344)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- APOLLO VALVES 3" NPT Brass Ball Valve Inline (94ALF-100-01A)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- LAVIVA Estella 32, White Cabinet & White Carrera Counter (3130709-32W-WC)
- CAHABA Juniper 60" Dove Gray Double Vanity (CA101015)
- James Martin Vanities Bathroom Vanities with Tops