Brittany 60in Double Vanity, Urban Gray w/ 3 CM Eternal Marfil Quartz Top
Mfr # 650-V60D-UGR-3EMR
Zoro # G911117078
Key Features
- Width 60" Double
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Urban Gray
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 650-V60D-UGR-3EMR
- Zoro # G911117078
- UPC # 840108919534
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 60" Double |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Urban Gray |
Countertop Material | Eternal Marfil Quartz |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Brittany 60in Urban Gray Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers and four full-depth drawers. This cabinet also has two doors, which conceal an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge 3 CM eased edge Eternal Marfil Silestone Quartz top with two white ceramic rectangular sinks.
- •Two door Urban Gray double vanity with six drawers and interior shelf space; top outside drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Marfil Silestone Quartz top and two white porcelain rectangular sinks
- •Countertop is pre-drilled for two 3-hole 8" spreads
- •Faucets sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Low Grease Trap, Flow Control 20 gpm (GT2701-20-3NH)
- ZORO SELECT Clamp-T w/GroovedBranch, 6x2", Iron, 500psi (0390173631)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3X2" (4308000694)
- LEGEND VALVE 3/4" T-601 PVC BALL VALVE (201-304)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- BASICWISE Black Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.BK)
- TUHOME Gouda 18 in. Single Bathroom Vanity, One Open Shelf, Single Door Cabinet, White (MLB6758)
- James Martin Vanities Bathroom Vanities with Tops