Shop All Bathroom Cabinets
James Martin Vanities
Brittany 60in Double Vanity Cabinet, Saddle Brown
Mfr # 650-V60D-SBR
Zoro # G311115667
product price: $2,099.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,099.00
Free 30-Day Returns
Key Features
- Width (In.) 60" Double
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23 in
- Finish Saddle Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V60D-SBR
- Zoro # G311115667
- UPC # 840108921285
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 60" Double |
Height (In.) | 32.8 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Saddle Brown |
Number of Shelves | 2 |
Includes | Vanity cabinet only |
Number of Doors | 2 |
Number of Drawers | 6 |
Description
The Brittany 60in Saddle Brown Double Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes two hide-away tip-out, top row drawers plus four full-depth drawers.This cabinet also has two doors, which conceal an interior shelf, for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included.
- •Two door Saddle Brown double vanity cabinet with six drawers and interior shelf space; top outside drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sinks not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Valve Accessory Ebv200A Cp Smooth Operator (3325201)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- LEGEND VALVE 1/4" GALVANIZED CROSS (352-371)
- ILC Replacement for Ecoaqua E522b Filter, PK 2 (E522B)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- INNOCI-USA Melania 30 in. W x 35 in. H Double Door Recessed LED Medicine Cabinet, Surface Mount Kit Available (69353035)
- ZENITH 15" FRAMELESS ALUMINUM SWING DOOR MEDICINE CABINET (EMRA1526)
- James Martin Vanities Bathroom Cabinets