Brittany 48in Single Vanity, Urban Gray w/ 3 CM Eternal Serena Quartz Top
Mfr # 650-V48-UGR-3ESR
Zoro # G311117753
Key Features
- Width 48" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Urban Gray
- Shape Rectangular
Product Information
- Brand James Martin Vanities
- MFR # 650-V48-UGR-3ESR
- Zoro # G311117753
- UPC # 840108919787
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Urban Gray |
Shape | Rectangular |
Countertop Material | Eternal Serena Quartz |
Hardware Finish | Satin Nickel |
Description
The Brittany 48in Urban Gray Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top by Silestone and one white ceramic sink.
- •One door Urban Gray single vanity with seven drawers and interior shelf space; lower drawers are double-height; top drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- GROHE Essence New ohm Basin Us Brushed Nickel (23592ENA)
- KOHLER Spout Bearing (36415)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- INTERNATIONAL CONCEPTS Vanity Table, Unfinished (DT-2)
- LAVIVA Nova 32, Espresso Cabinet & Ceramic Basin Counter (31321529-32E-CB)
- James Martin Vanities Bathroom Vanities with Tops