Brittany 48in Single Vanity, Smokey Celadon w/ 3 CM Eternal Jasmine Pearl Top
Mfr # 650-V48-SC-3EJP
Zoro # G311117029
Key Features
- Width 48" Single
- Height 33.8 inch
- Material Yellow Poplar, Plywood Panels
- Finish Smokey Celadon
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V48-SC-3EJP
- Zoro # G311117029
- UPC # 840108950926
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Smokey Celadon |
Countertop Material | Eternal Jasmine Pearl Quartz |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The Smokey Celadon finish on the 48in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 48in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus six side drawers, two of which are double height for storing taller items. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The marbleized detail and neutral contrasting hues of the Eternal Jasmine Pearl Silestone Quartz top allow for a rich, elegant look. All of our 3 CM tops include a porcelain undermount sink.
- •One door Smokey Celadon single vanity with seven drawers and interior shelf space; lower drawers are double-height; top drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 23/64" ID, 304 SS, 8" L (ZUSA-PF-1508)
- KOHLER Canister Valve Assy, Service Kit (1255785)
- WEBSTONE 1-1/4" Flanged 3-Way Brass Ball Valve (40405HV)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 18)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- ROYAL CABINETS 36Mod DRDra Van Combo (80-8105-2-1603)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- James Martin Vanities Bathroom Vanities with Tops