Shop All Bathroom Cabinets
James Martin Vanities
Brittany 48in Single Vanity Cabinet, Burnished Mahogany
Mfr # 650-V48-BNM
Zoro # G911115791
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,999.00
Free 30-Day Returns
Key Features
- Width (In.) 48" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 650-V48-BNM
- Zoro # G911115791
- UPC # 846871028190
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 48" Single |
Height (In.) | 32.8 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Number of Shelves | 1 |
Finish | Burnished Mahogany |
Includes | Vanity cabinet only |
Number of Drawers | 7 |
Number of Doors | 1 |
Description
The Brittany 48in Burnished Mahogany Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items.This cabinet also has one door, which conceals an interior shelf, for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included.
- •One door Burnished Mahogany single vanity cabinet with seven drawers and interior shelf space; lower drawers are double-height; top drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 6 in Duct Dia, Galvanized Steel, 14 GA, 6 in W x 8" L x (8010004259)
- BECK 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331019208)
- ANVIL Socket Weld, Black Forged Steel Reducing Coupling, Class 3000 (0362175804)
- ZORO SELECT Tubing, Silicone, 1/8 in ID, 3/8 in OD (ZUSA-HT-3212)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 16" x 26" Stainless Steel Recessed Mounted SS Framed Medicine Cabinet (175SS)
- DAWN KITCHEN Mdf In Glossy White Finish Cabinet And Two Drawers (REC23181501)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- James Martin Vanities Bathroom Cabinets