Brittany 48in Single Vanity, Black Onyx w/ 3 CM Eternal Jasmine Pearl Quartz Top
Mfr # 650-V48-BKO-3EJP
Zoro # G911116750
Key Features
- Width 48" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Black Onyx
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V48-BKO-3EJP
- Zoro # G911116750
- UPC # 846871084561
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 48" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Black Onyx |
Hardware Finish | Satin Nickel |
Countertop Material | Eternal Jasmine Pearl Quartz |
Shape | Rectangular |
Description
The Brittany 48in Black Onyx Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away top row tip-out drawer, plus six full-depth drawers, two of which are double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware.Matching wood backsplash is included. The look is completed with a 3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top by Silestone and one white ceramic sink.
- •One door Black Onyx single vanity with seven drawers and interior shelf space; lower drawers are double-height; top drawers are tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Jasmine Pearl Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" 316L SS 90 Degree Weld Elbow with Tangent (B2S-R200P)
- ZURN Nickel Bronze, Round, Top (LC-FR06NI)
- FASTCAP Adhesive Cover Caps Pvc White 9/16 in. 1 Sheet 52 Caps (FC.SP.14MM.WH)
- WATTS Lf70A-F 1/2" 0559129 1/2" Lead (LF70A-F)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- ZENNA HOME 2-Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC24WW)
- KOHLER 30 in. Bathroom Vanity Cabinet With Sink And Quartz Top in White (35019-0)
- James Martin Vanities Bathroom Vanities with Tops