Brittany 36in Single Vanity, Victory Blue w/ 3 CM Eternal Serena Quartz Top
Mfr # 650-V36-VBL-3ESR
Zoro # G911116422
Key Features
- Width 36" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Victory Blue
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 650-V36-VBL-3ESR
- Zoro # G911116422
- UPC # 840108919749
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Victory Blue |
Shape | Rectangular |
Countertop Material | Eternal Serena Quartz |
Hardware Finish | Satin Nickel |
Description
The Brittany 36in Victory Blue Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage.Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Eternal Serena Silestone Quartz top by Silestone and one white ceramic sink.
- •One door Victory Blue single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Eternal Serena Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 8", 2.2 GPM Flow Rate (BKF-HSPT-8-G)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, End Outlet Waste Tee (1PNY2)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- MANHATTAN COMFORT Modern Vanity with Sink for Bathroom and Sink Use (VS-3601-WH)
- INFURNITURE Bathroom Vanity With Thick Edge Ceramic Sink, White - 24 In. (IN3724-W)
- James Martin Vanities Bathroom Vanities with Tops