Shop All Bathroom Cabinets
James Martin Vanities
Brittany 36in Single Vanity Cabinet, Saddle Brown
Mfr # 650-V36-SBR
Zoro # G911116101
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,335.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 650-V36-SBR
- Zoro # G911116101
- UPC # 840108921261
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.8 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Number of Shelves | 1 |
Finish | Saddle Brown |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 1 |
Description
The Brittany 36in Saddle Brown Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items.This cabinet also has one door, which conceals an interior shelf, for ample storage.Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included.
- •One door Saddle Brown single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- ACORN CONTROLS O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10 (0401-011-001)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Satin Nickel (D348-07)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- BAXTON STUDIO Turner Modern and Contemporary White Finished Wood 2-Door Bathroom Wall Storage Cabinet (189-11337-ZORO)
- James Martin Vanities Bathroom Cabinets