Shop All Bathroom Cabinets
James Martin Vanities
Brittany 36in Single Vanity Cabinet, Burnished Mahogany
Mfr # 650-V36-BNM
Zoro # G311116053
product price: $1,335.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,335.00
Free 30-Day Returns
Key Features
- Width (In.) 36" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 32.8 in
- Depth (In.) 23 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V36-BNM
- Zoro # G311116053
- UPC # 846871028169
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 36" Single |
Height (In.) | 32.8 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Number of Shelves | 1 |
Finish | Burnished Mahogany |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 1 |
Description
The Brittany 36in Burnished Mahogany Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items.This cabinet also has one door, which conceals an interior shelf, for ample storage. Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included.
- •One door Burnished Mahogany single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- WOODFORD MFG 1/2 in. x 3/4 in. FS x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17C-14-MH)
- ROSS CONTROLS 27 Series, 4/2 Single Solenoid Controlled, Spring Return, 1/2" In-Out, 1/2" Exhaust NPT 110 VAC (2776B4011Z)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KOHLER Verdera, Glass Shelf Kit, 24 Cabinet (1215251-C)
- KOHLER Maxstow Lighted Cabinet 22 X 24 (81145-SLE-DA1)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- James Martin Vanities Bathroom Cabinets