Brittany 36in Single Vanity, Burnished Mahogany w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 650-V36-BNM-3AF
Zoro # G311117487
Key Features
- Width 36" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Burnished Mahogany
- Hardware Finish Satin Nickel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V36-BNM-3AF
- Zoro # G311117487
- UPC # 846871044510
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 36" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Burnished Mahogany |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Countertop Material | Arctic Fall Solid Surface |
Description
The Brittany 36in Burnished Mahogany Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage.Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top with one white ceramic rectangular sink.
- •One door Burnished Mahogany single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Arctic Fall Solid Surface top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS 1In, L 2 11/16In (016M019)
- SPEAKMAN Rainier Polished Chrome Shower Elbow (VS-154)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (839-210)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000400)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LEGION FURNITURE Legion Furniture WLF9024-W 24 in. KD White Sink Vanity (WLF9024-W)
- CASTELLO USA Amazon 48" Wall Mounted White Vanity With Gray Top And Chrome Handles (CB-MC-48W-CHR-2056-GR)
- James Martin Vanities Bathroom Vanities with Tops