Brittany 30in Single Vanity, Victory Blue w/ 3 CM Arctic Fall Solid Surface Top
Mfr # 650-V30-VBL-3AF
Zoro # G311116893
Key Features
- Width 30" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Victory Blue
- Depth 23.5 inch
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V30-VBL-3AF
- Zoro # G311116893
- UPC # 846871093297
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Victory Blue |
Countertop Material | Arctic Fall Solid Surface |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Brittany 30in Urban Gray Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer.Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included. The look is completed with a 3 CM eased edge Arctic Fall Solid Surface top with one white ceramic rectangular sink.
- •One door Victory Blue single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Arctic Fall Solid Surface top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1" Pipe Size (BULK-PF-209)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- BANJO VALVE (MV220BL)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- CASTELLO USA Amazon 48" Wall Mounted Blue Vanity With White Top And Black Handles (CB-MC-48BLU-BL-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops