Brittany 30in Single Vanity, Smokey Celadon w/ 3 CM Ethereal Noctis Top
Mfr # 650-V30-SC-3ENC
Zoro # G311116497
Key Features
- Width 30" Single
- Height 33.8 inch
- Material Yellow Poplar, Plywood Panels
- Finish Smokey Celadon
- Depth 23.5 inch
Product Information
- Brand James Martin Vanities
- MFR # 650-V30-SC-3ENC
- Zoro # G311116497
- UPC # 840108950742
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 33.8 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Smokey Celadon |
Countertop Material | Ethereal Noctis Quartz |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Smokey Celadon finish on the 30in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 30in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus two side drawers, one of which is a double height for storing taller items while the other contains a removable bamboo organizer tray. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides. The feathery, grey, and black veining on the cool white tones of the Ethereal Noctis quarts top create a modern classic look. All of our 3 CM tops include a porcelain undermount sink.
- •One door Smokey Celadon single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge Ethereal Noctis Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- CHICAGO FAUCET MVP(TM) Bubbler Cartridge, Stainless Steel/Plastic (672-XJKABNF)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B-0970-FE)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- ROYAL CABINETS 36Mod DRDra Van Combo (80-8105-2-1603)
- CAMBRIDGE PLUMBING Complete 18" Vanity Set with Brushed Nickel Plumbing (8137W-BN)
- James Martin Vanities Bathroom Vanities with Tops