Brittany 30in Single Vanity Cabinet, Smokey Celadon
Mfr # 650-V30-SC
Zoro # G011115721
Key Features
- Width (In.) 30" Single
- Body Material Yellow Poplar, Plywood Panels
- Height (In.) 32.6 in
- Depth (In.) 23 in
- Finish Smokey Celadon
Product Information
- Brand James Martin Vanities
- MFR # 650-V30-SC
- Zoro # G011115721
- UPC # 840108944253
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 30" Single |
Height (In.) | 32.6 in |
Depth (In.) | 23 in |
Details
Body Material | Yellow Poplar, Plywood Panels |
Finish | Smokey Celadon |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 3 |
Number of Doors | 1 |
Description
The Smokey Celadon finish on the 30in Brittany Vanity adds a refreshing, natural element to any bathroom space. This moody, yet muted green, with subtle blue and grey undertones, brings the rich, timeless details of the Brittany collection to life. The 30in cabinet, with decorative wood backsplash, features optimal organization with one hide-away tip-out drawer plus two side drawers, one of which is a double height for storing taller items while the other contains a removable bamboo organizer tray. This cabinet also has one door, which conceals an interior shelf. All drawers are lined with an aluminum laminate surface for easy cleaning and are equipped with undermount soft-close slides.
- •One door Smokey Celadon single vanity cabinet with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •Cabinet only, countertop and sink not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- TRUEBRO Molded Vinyl, -, Angle Valve And Supply Cover (82188)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- DIXON Cam and Groove, AL Adapter x FNPT, 3" (G300-A-AL)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- ALATERRE FURNITURE Williamsburg 60"W Vanity Cabinet Only (AVAN60WHBB)
- KOHLER Door Assy, Mirrored Cabinet, 20 X 26, Bv (1293657)
- James Martin Vanities Bathroom Cabinets