Brittany 30in Single Vanity, Black Onyx, w/ 3 CM White Zeus Quartz Top
Mfr # 650-V30-BKO-3WZ
Zoro # G311117883
Key Features
- Width 30" Single
- Height 34.0 inch
- Material Yellow Poplar, Plywood Panels
- Finish Black Onyx
- Countertop Material White Zeus Quartz
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # 650-V30-BKO-3WZ
- Zoro # G311117883
- UPC # 840108953484
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 30" Single |
Height | 34.0 inch |
Depth | 23.5 inch |
Details
Material | Yellow Poplar, Plywood Panels |
Finish | Black Onyx |
Countertop Material | White Zeus Quartz |
Shape | Rectangular |
Hardware Finish | Satin Nickel |
Description
The Brittany 30in Black Onyx Single Vanity by James Martin Vanities features classic details that bridge both traditional and transitional styles. This beautiful piece of furniture includes one hide-away tip-out, top row drawer plus two full-depth side drawers, one of which is double-height for storage of taller items. This cabinet also has one door, which conceals an interior shelf for ample storage, and a bamboo drawer organizer.Hand crafted in yellow poplar solids and yellow poplar veneers with Satin Nickel hardware. Matching wood backsplash is included. The look is completed with a 3 CM eased edge White Zeus Silestone Quartz top by Silestone and one white ceramic sink.
- •One door Black Onyx single vanity with three drawers and interior shelf space; lower drawer is double-height; top drawer is tip-out style
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close undermount drawer glides and soft-close door hinges
- •Drawer bottoms are lined with our signature brushed aluminum laminate
- •Matching decorative wood backsplash is included
- •3 CM eased edge White Zeus Silestone Quartz top and one white porcelain rectangular sink
- •Countertop is pre-drilled for one 3-hole 8" spread
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Compr Brass Mini Ball Valve Inline (G-BVLM-18Y)
- BOSCH 17 7/8 in " x 11 1/4 in " x 30 1/2 in " Gas Tankless Water Heater , (940 ES LP)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208)
- WATTS Dielectric Union, 2 In, FIP, 250 psi (2 LF3004)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- HIGHKEY t Black Finish Mirror With Shelf (LR273627)
- CASTELLO USA Nile 36" Wall Mounted Vanity With White Top Andand Chrome Handles (CB-MC-36W-CHR-2053-WH)
- James Martin Vanities Bathroom Vanities with Tops