Shop All Bathroom Mirrors
James Martin Vanities
Brittany 22in Mirror, Urban Gray
Mfr # 650-M22-UGR
Zoro # G911116095
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 39.2 in
- Width 21.7 in
- Depth (In.) 1.6 in
- Material Yellow Poplar, Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 650-M22-UGR
- Zoro # G911116095
- UPC # 846871032500
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 39.2 in |
Width | 21.7 in |
Depth (In.) | 1.6 in |
Details
Finish | Urban Gray |
Material | Yellow Poplar, Plywood Panels |
Description
Decorate your bathroom area with this Brittany 22in Mirror by James Martin Vanities. Featuring a poplar wood frame construction with an Urban Gray finish and a Bevel-cut glass design on the edges, this mirror complements your traditional or transitional decor delightfully. The sleek design allows you to create an elegant space for getting ready every morning, with a clear view of your makeup and outfit. This mirror includes a keyhole style bracket for easy hanging in your bathroom or bedroom.
- •1" Bevel cut glass
- •Premium quality recessed "keyhole" style brackets for hanging
- •This mirror is designed to be hung vertically
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK DOUBLE OFFSET PC 1-1/4"" (PP1810PC)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40, Ips 1" PK5 (107-135)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BESTCARE 23 23/64 in "H x 13 in "W, Ligature Resistant Mirror, Stainless steel (WH1813-SLPT)
- KETCHAM 18" x 36" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1836)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- MIRREDGE 1-1/2" W, White Acrylic Mirror Installation Kit (74111)
- KOHLER Tresham Framed Mirror (99650-1WT)
- James Martin Vanities Bathroom Mirrors