Shop All Bathroom Mirrors
James Martin Vanities
Brittany 22in Mirror, Burnished Mahogany
Mfr # 650-M22-BNM
Zoro # G211116139
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 39.2 in
- Width 21.7 in
- Depth (In.) 1.6 in
- Material Yellow Poplar, Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 650-M22-BNM
- Zoro # G211116139
- UPC # 846871032487
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 39.2 in |
Width | 21.7 in |
Depth (In.) | 1.6 in |
Details
Finish | Burnished Mahogany |
Material | Yellow Poplar, Plywood Panels |
Description
Decorate your bathroom area with this Brittany 22in Mirror by James Martin Vanities. Featuring a poplar wood frame construction with a Burnished Mahogany finish and a Bevel-cut glass design on the edges, this mirror complements your traditional or transitional decor delightfully. The sleek design allows you to create an elegant space for getting ready every morning, with a clear view of your makeup and outfit. This mirror includes a keyhole style bracket for easy hanging in your bathroom or bedroom.
- •1" Bevel cut glass
- •Premium quality recessed "keyhole" style brackets for hanging
- •This mirror is designed to be hung vertically
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-4-0)
- THRIFCO PLUMBING 1-1/2 Inch Chrome Plated Die-Cast Slip Joint Nut with Poly Wash (4400216)
- PFISTER Pfister Spray Head Pa Ss (920-171S)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- KIBI Wall Mount Magnifying Make Up Mirror - Matte Black (KMM100MB)
- LOVELYHOME 24 x 36 in. Queen Etched Beveled Bathroom & Vanity Mirror (LO1527461)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- BOBRICK Channel-Frame Mirror (165 1836)
- COMMAND Bath Mirror (BATH35-SN-ES)
- BRADLEY 24 in "H x 18 in "W, Framed, Mirror, Glass (781-018240)
- James Martin Vanities Bathroom Mirrors