Shop All Bathroom Mirrors
James Martin Vanities
Brittany 22in Mirror, Bright White
Mfr # 650-M22-BW
Zoro # G811116157
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height (In.) 39.2 in
- Width 21.7 in
- Depth (In.) 1.6 in
- Material Yellow Poplar, Plywood Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # 650-M22-BW
- Zoro # G811116157
- UPC # 840108916595
- Country of Origin Viet Nam
- Category Bathroom Mirrors
Dimensions
Height (In.) | 39.2 in |
Width | 21.7 in |
Depth (In.) | 1.6 in |
Details
Finish | Bright White |
Material | Yellow Poplar, Plywood Panels |
Description
Decorate your bathroom area with this Brittany 22in Mirror by James Martin Vanities. Featuring a poplar wood frame construction with a Bright White finish and a Bevel-cut glass design on the edges, this mirror complements your traditional or transitional decor delightfully. The sleek design allows you to create an elegant space for getting ready every morning, with a clear view of your makeup and outfit. This mirror includes a keyhole style bracket for easy hanging in your bathroom or bedroom.
- •1" Bevel cut glass
- •Premium quality recessed "keyhole" style brackets for hanging
- •This mirror is designed to be hung vertically
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Replacement cartridge for SY/IC/RV, 750 (750R)
- ZORO SELECT Repair Clamp, Single Bolt, 1-1/4 In, 304 SS (24T948)
- MOEN Handshower Bracket (187053BN)
- PAMEX Vina Collection Single Robe Hook Bright Chrome Finish (BC14CP21)
- JAMES MARTIN VANITIES Rohe 26in Mirror, Matte Black (715-M26-MB)
- BESTCARE 17 1/2 in "H x 14 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1860-OCC11)
- BOBRICK Bobrick Channel-Frame Mirror 18inW x 30inH - (B-165 1830)
- CASTELLO USA Lisa 30" x 48" Wall-Mounted LED Mirror (CB-M430-48-30)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- MIRREDGE 3-1/2" W, Wood Grain Corner Plates (53504)
- CORTECH 24 in "H x 18 in "W, Acrylic, Heavy Duty, Mirror, Acrylic (VM1824)
- James Martin Vanities Bathroom Mirrors