Shop All Bathroom Vanities with Tops
James Martin Vanities
Britannia 24in Single Vanity, Mid-Century Acacia w/ White Glossy Composite Stone Top
Mfr # E652V24MCAWG
Zoro # G811117826
product price: $945.00
/ea
Free Shipping & Returns
$945.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23.6 inch
- Height 35.4 inch
- Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneer
- Finish Mid-Century Acacia
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E652V24MCAWG
- Zoro # G811117826
- UPC # 840108931611
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 23.6 inch |
Height | 35.4 inch |
Depth | 18.1 inch |
Details
Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneer |
Finish | Mid-Century Acacia |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The streamlined structure of the Britannia 24in Single Vanity by James Martin Vanities has a visually elegant appearance. This beautiful cabinet is constructed with poplar solids and veneers featuring a Mid-Century Acacia finish, and the gorgeous White Glossy Composite Stone top is durable enough to handle daily usage. It has one full size door that conceals a spacious storage area. Small and demure, this vanity has an uncomplicated silhouette that will bring a quiet elegance to any bathroom.
- •One door Mid-Century Acacia single vanity with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Mid-Century Acacia Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stainless Steel, Silver Finish, Sediment Bucket (CB-YS-12X24)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- AMERICAN STANDARD Lift Rod, Reliant (M950182-0020A)
- WARWICK HANGER 3/4 in. Galvanized Carbon Steel Pipe Hanger (2900-2)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- LEGION FURNITURE Legion Furniture WLF9024-E 24 in. KD Single Vanity with Ceramic Top & Sink; Espresso (WLF9024-E)
- CASTELLO USA Amazon 60" Wall Mounted White Vanity With White Top And Chrome Handles (CB-MC-60W-CHR-2056-WH)
- James Martin Vanities Bathroom Vanities with Tops