Shop All Bathroom Cabinets
James Martin Vanities
Britannia 24in Single Vanity Cabinet, Navy Blue
Mfr # E652-V24-NVB
Zoro # G911116224
Free Shipping & Returns
$635.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24" Single
- Body Material Poplar Solids, Poplar Veneers
- Height (In.) 33.5 in
- Depth (In.) 18 in
- Finish Navy Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand James Martin Vanities
- MFR # E652-V24-NVB
- Zoro # G911116224
- UPC # 840108928413
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18 in |
Details
Body Material | Poplar Solids, Poplar Veneers |
Finish | Navy Blue |
Number of Shelves | 1 |
Includes | Vanity cabinet only |
Number of Drawers | 0 |
Number of Doors | 1 |
Description
The streamlined structure of the Britannia 24in Single Vanity Cabinet by James Martin Vanities has a visually elegant appearance. This beautiful cabinet is constructed with poplar solids and veneers featuring a Navy Blue finish. It has one full size door that conceals a spacious storage area. Small and demure, this vanity has an uncomplicated silhouette that will bring a quiet elegance to any bathroom. Please note, this is the vanity cabinet only- a countertop is not included with this cabinet.
- •One door Navy Blue single vanity cabinet with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 3/4 In (4180075FL)
- DELTA Choice, 2 Hdl WalMnted Ktch Fct Chr (P299305LF)
- KOHLER Bidet Seat, Plastic, White (26132-CSP-0)
- RON-VIK Line Strainer, 1/4", FNPT (5583290)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- ZENNA HOME Zenna Home Cottage 9114W Wall Cabinet, 1-Shelf, 2-Door, Wood, White (9114W)
- ZENITH MEDN CAB/MIR FRMLS 15""W (MRA1526)
- James Martin Vanities Bathroom Cabinets