Shop All Bathroom Cabinets
James Martin Vanities
Britannia 24in Single Vanity Cabinet, Mid-Century Acacia
Mfr # E652-V24-MCA
Zoro # G811116218
product price: $725.00
/ea
Free Shipping & Returns
$725.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24" Single
- Body Material Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneer
- Height (In.) 33.5 in
- Depth (In.) 18 in
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E652-V24-MCA
- Zoro # G811116218
- UPC # 840108928420
- Country of Origin Viet Nam
- Category Bathroom Cabinets
Dimensions
Width (In.) | 24" Single |
Height (In.) | 33.5 in |
Depth (In.) | 18 in |
Details
Body Material | Parawood, Yellow Poplar Solids, Plywood Panels and MDF, Mango Veneer |
Number of Shelves | 1 |
Finish | Mid-Century Acacia |
Includes | Vanity cabinet only |
Number of Doors | 1 |
Number of Drawers | 0 |
Description
The streamlined structure of the Britannia 24in Single Vanity Cabinet by James Martin Vanities has a visually elegant appearance. This beautiful cabinet is constructed with poplar solids and veneers featuring a Mid-Century Acacia finish. It has one full size door that conceals a spacious storage area. Small and demure, this vanity has an uncomplicated silhouette that will bring a quiet elegance to any bathroom. Please note, this is the vanity cabinet only- a countertop is not included with this cabinet.
- •One door Mid-Century Acacia single vanity cabinet with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Cabinet only, countertop not included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- SLOAN Solenoid Valve Etf370A Solenoid Valve Assembly (0305849PK)
- STEEL & OBRIEN 1-1/2" x 1/2" Tri-Clamp x Compression Adapter - 316SS (31-14-1.5X.50-316)
- MUELLER INDUSTRIES 1/2 QTR TURN FRFREE A-SIPHON10 104-5 (104-827HC)
- JAMES MARTIN VANITIES Addison 15in Wooden Stand for Grand Tower Hutch, Mid-Century Acacia (E444-ST15-MCA)
- JAMES MARTIN VANITIES Addison 15in D Grand Tower Hutch - Left, Mid-Century Acacia (E444-H15L-MCA)
- JAMES MARTIN VANITIES Brookfield 60in Single Vanity Cabinet, Country Oak (147-114-5371)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber (165-V36-WTB)
- LAVISH HOME Lavish Home 83-44 Kitchen Cabinet Pot - Pan & Lid Organizer (83-44)
- ZENITH METAL COTTAGE WALL CABINET WHT (9114W)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- James Martin Vanities Bathroom Cabinets