Shop All Bathroom Vanities with Tops
James Martin Vanities
Britannia 24in Single Vanity, Black Onyx w/ White Glossy Composite Stone Top
Mfr # E652V24BKOWG
Zoro # G211117907
product price: $855.00
/ea
Free Shipping & Returns
$855.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 23.6 inch
- Height 35.4 inch
- Material Poplar Solids, Poplar Veneers
- Finish Black Onyx
- Hardware Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand James Martin Vanities
- MFR # E652V24BKOWG
- Zoro # G211117907
- UPC # 840108931598
- Country of Origin Viet Nam
- Category Bathroom Vanities with Tops
Dimensions
Width | 23.6 inch |
Height | 35.4 inch |
Depth | 18.1 inch |
Details
Material | Poplar Solids, Poplar Veneers |
Finish | Black Onyx |
Hardware Finish | Satin Nickel |
Shape | Rectangular |
Description
The streamlined structure of the Britannia 24in Single Vanity by James Martin Vanities has a visually elegant appearance. This beautiful cabinet is constructed with poplar solids and veneers featuring a Black Onyx finish, and the gorgeous White Glossy Composite Stone top is durable enough to handle daily usage. It has one full size door that conceals a spacious storage area. Small and demure, this vanity has an uncomplicated silhouette that will bring a quiet elegance to any bathroom.
- •One door Black Onyx single vanity with interior shelf space
- •Hardware Finish: Satin Nickel
- •Solid kiln-dried Grade A hardwood
- •Cabinet is finished inside and out with a premium undercoat finish for superior moisture and UV resistance
- •Soft-close door hinges
- •Glossy White Composite Stone integrated top and sink included
- •Countertop is pre-drilled for one single hole faucet
- •Faucet sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 2-1/2", 1000 psi, CF8M, 2 pcs (25B016666RRSE)
- ZURN Water Pressure Reducing Valve, 1-1/2 In. (112-500XL)
- BEHRINGER Tube Clamp Kit, Tube 7/8 In, Zinc-Plated (TW3087-PP)
- ZORO SELECT 3/4" FNPT 304/304L SS Coupling (1500300712)
- JAMES MARTIN VANITIES Emmeline 36in Single Vanity, Pebble Oak w/ 3 CM Carrara Marble Top (D100-V36-PBO-3CAR)
- JAMES MARTIN VANITIES Portland 60in Single Vanity Whitewashed Walnut w/ 3 CM Ethereal Noctis Quartz Top (620-V60S-WW-3ENC)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- JAMES MARTIN VANITIES Auburn 36in Single Sink Console, Weathered Timber w/ Black Matte Mineral Composite Stone Top (165-V36-WTB-BM)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- BETTERBEDS 24 in. Whitter Vanity Combo with White Cultured Marble Top, White Finish (BE3254545)
- ZENNA HOME 2-Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC24WW)
- James Martin Vanities Bathroom Vanities with Tops